RotaryShaftSeal, NBR, SF, 320 mm, 7 psi
- Mfr # 32035015SF
- Zoro # G000472958
product price:Â
$
1,259.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
320 mm
Outside Dia.
350 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32035015SF
- Zoro #
- G000472958
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Single Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- SF
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- Number of Lips
- 1
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- System of Measurement
- Metric
- Maximum Pressure
- 7 psi
- Spring Reinforcement
- Yes
- Minimum Temperature
- -40 Degrees F
- Maximum Surface Speed
- 999 mps
- Contact Type
- Contact Seal
- Maximum Temperature
- 250 Degrees F
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Case Coating
- Uncoated
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- SF
Dimensions
- Inside Dia.
- 320 mm
- Outside Dia.
- 350 mm
- Width
- 15 mm
- Outside Diameter
- 350 mm
- Inside Diameter
- 320 mm
- Overall Width
- 15 mm
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 320 mm, Outside Diameter 350 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.