Shop MORRILL

Direct Drive Blower Motor, 3.3

  • Mfr # 5201A
  • Zoro # G5246613

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
HP
1/15
Output Watts
50 W
RPM Range
1,501-1,600
Voltage
208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5201A
Zoro #
G5246613
UPC #
815585024675
Country of Origin
Mexico
Motor Sub Application
Refrigerator/Freezer
HP
1/15
Output Watts
50 W
RPM Range
1,501-1,600
Voltage
208V AC to 230V AC
Phase
Single
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,550
No. of Speeds
1
Max. Ambient Temp.
25 Degrees C
Mounting Pattern
2-4/5 in Diameter Bolt Circle
Full Load Amps
0.63 A
Capacitor Required
No
Plug Type
Round 2 Pin
Motor Design
ECM
Duty
Continuous
Motor Frame Material
Steel
Application
Fan/Blower
Frame
3.3
Motor Mounting Position
Horizontal, Vertical Shaft Down
Motor Application
HVAC/R
Hz
50/60 Hz
Standards
CSA, UL
Ambient Temperature
-40 Degrees to 25 Degrees C
Item
ECM Direct Drive Blower Motor
Motor Shaft Design
Flat
Frame Material
Steel
Motor Bearings
Ball
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Ins. Class
B
Motor Mounting Type
Ring/Stud
Motor Thermal Protection
Electronic
Number of Shafts
1
Usable @ 208V
Yes
Voltage @ 50Hz
208-230V AC
Usable @ 200V
No
HP @ 50Hz
1/15
Mounting Stud Pattern
2 4/5 in
Mounting Holes
4
Full Load Amps @ 50Hz
0.63 A
RPM @ 50Hz
1,550 RPM
Duty Cycle
Continuous
Weight
4 lb
Mounting
Stud
Number of Speeds
1
Frequency
60/50 Hz
Nameplate Horsepower @ 50 Hz
1/15 hp
Product Type
Fan and Blower Motor
Shaft Design
Flat
For Motor Replacement
PSC Direct-Drive Induction Motor
Insulation Class
B
Rated Horsepower
1/15 hp
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1
Nameplate Voltage @ 50 Hz
230V AC
Compatible with External Controller
Not External Control Compatible
ECM Motor Type
Constant RPM
Nameplate RPM @ 50 Hz
1,550 RPM
Sub Application
General Purpose
Wattage
52 W
Mounting Position
Horizontal/Vertical Shaft Down
Full Load Current @ 50 Hz
0.63 A
Ambient Temperature - Maximum
25 Degrees C
Series
Arktic(R) 59
Motor Enclosure Type
Totally Enclosed Air-Over
Full Load Current @ 60 Hz
0.63 A
Includes User Interface
User Interface Not Included
Control Connector Configuration
2-Pin
Nameplate Horsepower @ 60 Hz
1/15 hp
Nameplate RPM @ 60 Hz
1,550 RPM
Nameplate Voltage @ 60 Hz
208-230V AC

Dimensions

Bolt Circle Dia.
2 7/8 in
Shaft Dia.
5/16 in
Shaft Length
2 5/8 in
Overall Length
6 7/16 in
Length Less Shaft
4 1/16 in
Body Dia.
3 5/16 in
Lead Length
24 in
Shaft Diameter
5/16 in
Body Diameter
3.3 in
Frame Size
3.3
Bolt Circle Diameter
2 7/8 in

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.63 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Electronic, 60/50 Hz Hz, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 25 Degrees C, Duty Cycle Continuous, Lead Length 24 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.