RotaryShaftSeal, NBR, TF, 100 mm, 7 psi
- Mfr # 10012513TF
- Zoro # G000472354
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
100 mm
Outside Dia.
125 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012513TF
- Zoro #
- G000472354
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Nitrile Rubber
- Design Code
- TF
- Standards
- DIN 3760
- Max. Pressure
- 7 psi
- System of Measurement
- Metric
- Spring Reinforcement
- Yes
- For Fluid Type
- Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
- Case Coating
- Uncoated
- Maximum Temperature
- 250 Degrees F
- Hardness
- 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
- Number of Lips
- 2
- Contact Type
- Contact Seal
- Minimum Temperature
- -40 Degrees F
- Maximum Pressure
- 7 psi
- Resistance Properties
- Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
- Industry Number
- TF
Dimensions
- Inside Dia.
- 100 mm
- Outside Dia.
- 125 mm
- Width
- 13 mm
- Overall Width
- 13 mm
- Inside Diameter
- 100 mm
- Outside Diameter
- 125 mm
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 100 mm, Outside Diameter 125 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.