Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-088
  • Zoro # G915079082

product price: 
$
1,128.90
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Voltage
180V DC
Nameplate RPM
2,500 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-088
Zoro #
G915079082
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1 1/2
Voltage
180V DC
Nameplate RPM
2,500 RPM
Frame
56C
RPM Range
1,801-3,000
Standards
CE, CSA, UL
Removable Base
Yes
Motor Application
General Purpose
Ins. Class
F
Motor Design
Permanent Magnet
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
180V DC
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Stud Quantity
4
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Brush Type
Replaceable Brushes
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Insulation Class
F
Application
General Purpose
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
180V DC
Mounting Stud Pattern
4 3/8"-16
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Includes
Removable Base
Frame Material
Steel
Product Type
DC Motor
Bearing Type
Ball
Nameplate Horsepower
1 1/2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
15 13/16 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1 1/2 HP, Nameplate RPM 2,500 RPM, Voltage 180V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.