Shop DDS
See all product information
Create Account
RtryShftSeal, FluoroRbr, TCNV, 0.688"
- Mfr # 17.4628.576.35TCNV
- Zoro # G200472642
product price:Â
$
35.99
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
17.46 mm
Outside Dia.
28.57 mm
Width
6.35 mm
Lip Material
Fluoro Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17.4628.576.35TCNV
- Zoro #
- G200472642
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCNV
- Max. Pressure
- 50 psi
- Case Coating
- Uncoated
- System of Measurement
- Inch
- Maximum Pressure
- 50 psi
- Spring Reinforcement
- Yes
- Number of Lips
- 2
- Contact Type
- Contact Seal
- Industry Number
- TCNV
Dimensions
- Inside Dia.
- 17.46 mm
- Outside Dia.
- 28.57 mm
- Width
- 6.35 mm
- Outside Diameter
- 1.125 in
- Overall Width
- 0.25 in
- Inside Diameter
- 0.688 in
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 0.688 in, Outside Diameter 1.125 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Inch, Case Coating Uncoated, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.