Shaft Seal, 12 x 28 x 7 mm., Nitrile Rubber
Mfr # 122807TC
Zoro # G6134451
product price: $5.29
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
12 mm
Outside Dia.
28 mm
Width
7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122807TC
Zoro #
G6134451
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
12 mm
Outside Dia.
28 mm
Width
7 mm
Inside Diameter
12 mm
Overall Width
7 mm
Outside Diameter
28 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Spring Type
Garter
Case Coating
None
Contact Type
Contact Seal
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Standards
DIN 3760
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
7 psi
Number of Lips
2
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Maximum Surface Speed
999 mps
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 12 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.