Shaft Seal, 171.45mm I. D., 196.85mm O. D.
Mfr # 171.45196.8512.7SC
Zoro # G5923257
product price: $42.89
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
171.45 mm
Outside Dia.
196.85 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171.45196.8512.7SC
Zoro #
G5923257
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
171.45 mm
Outside Dia.
196.85 mm
Width
12.7 mm
Inside Diameter
6.75 in
Outside Diameter
7.75 in
Overall Width
0.5 in
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Max. Pressure
7 psi
Case Coating
None
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Pressure
7 psi
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
Maximum Surface Speed
999 mps
Spring Type
Garter
Standards
DIN 3760
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Number of Lips
1
Description
Rotary Shaft Seal, Design Code SC, Outside Diameter 7.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.