Shaft Seal, 230 x 260 x 15 mm., Fluoro Rubber
Mfr # 23026015TCV
Zoro # G6133368
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
230 mm
Outside Dia.
260 mm
Width
15 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23026015TCV
Zoro #
G6133368
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
230 mm
Outside Dia.
260 mm
Width
15 mm
Outside Diameter
260 mm
Overall Width
15 mm
Inside Diameter
230 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Maximum Surface Speed
999 mps
System of Measurement
Metric
Spring Reinforcement
Yes
Contact Type
Contact Seal
Case Coating
None
Maximum Pressure
10 psi
Number of Lips
2
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 230 mm, Outside Diameter 260 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.