Shaft Seal, 300 x 340 x 16 mm., SCV, Fluoro Rubber
Mfr # 30034016SCV
Zoro # G7751147
product price: $1,226.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Single Lip Seal
Inside Dia.
300 mm
Outside Dia.
340 mm
Lip Material
Fluoro Rubber
Design Code
SCV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30034016SCV
Zoro #
G7751147
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
300 mm
Outside Dia.
340 mm
Width
16 mm
Overall Width
16 mm
Inside Diameter
300 mm
Outside Diameter
340 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Maximum Surface Speed
999 mps
Case Coating
None
Spring Reinforcement
Yes
Contact Type
Contact Seal
Maximum Pressure
10 psi
System of Measurement
Metric
Number of Lips
1
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 300 mm, Outside Diameter 340 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.