Shaft Seal, 400mm I. D., 450mm O. D.
Mfr # 40045020SA
Zoro # G5928671
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
400 mm
Outside Dia.
450 mm
Width
20 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40045020SA
Zoro #
G5928671
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
400 mm
Outside Dia.
450 mm
Width
20 mm
Outside Diameter
450 mm
Inside Diameter
400 mm
Overall Width
20 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
SA
Max. Pressure
7 psi
Contact Type
Contact Seal
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Surface Speed
999 mps
Maximum Temperature
250 Degrees F
Case Coating
None
Standards
DIN 3760
Maximum Pressure
7 psi
System of Measurement
Metric
Spring Type
Garter
Number of Lips
1
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 400 mm, Outside Diameter 450 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.