Shaft Seal, 50 x 82 x 12 mm., TC, Nitrile Rubber
Mfr # 508212TC
Zoro # G7758390
product price: $11.69
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
50 mm
Outside Dia.
82 mm
Width
12 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
508212TC
Zoro #
G7758390
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
50 mm
Outside Dia.
82 mm
Width
12 mm
Overall Width
12 mm
Inside Diameter
50 mm
Outside Diameter
82 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Spring Type
Garter
Maximum Temperature
250 Degrees F
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Maximum Surface Speed
999 mps
Maximum Pressure
7 psi
System of Measurement
Metric
Spring Reinforcement
Yes
Standards
DIN 3760
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Number of Lips
2
Case Coating
None
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 50 mm, Outside Diameter 82 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.