Shaft Seal, 88.9mm I. D., 136.52mm O. D.
Mfr # 88.9136.5212.7TC
Zoro # G5910200
product price: $11.15
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
88.9 mm
Outside Dia.
136.52 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88.9136.5212.7TC
Zoro #
G5910200
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
88.9 mm
Outside Dia.
136.52 mm
Width
12.7 mm
Inside Diameter
3.5 in
Outside Diameter
5.375 in
Overall Width
0.5 in
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Contact Type
Contact Seal
Maximum Pressure
7 psi
Spring Reinforcement
Yes
Minimum Temperature
-40 Degrees F
Case Coating
None
Maximum Surface Speed
999 mps
Standards
DIN 3760
Spring Type
Garter
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Temperature
250 Degrees F
Number of Lips
2
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Inch
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3.5 in, Outside Diameter 5.375 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.