Zoro Homepage

Shaft Seal, 95mm I. D., 120mm O. D., 8mm W

  • Mfr # 951208VG

  • Zoro # G5935522


product price: $13.15
/ea

Key Features

Seal Type
Single Lip Seal
Inside Dia.
95 mm
Outside Dia.
120 mm
Width
8 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951208VG
Zoro #
G5935522
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
95 mm
Outside Dia.
120 mm
Width
8 mm
Inside Diameter
95 mm
Overall Width
8 mm
Outside Diameter
120 mm

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
VG
Max. Pressure
7 psi
Contact Type
Contact Seal
System of Measurement
Metric
Standards
DIN 3760
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Reinforcement
No
Maximum Surface Speed
999 mps
Maximum Pressure
7 psi
Minimum Temperature
-40 Degrees F
Case Coating
None
Application
Needle Bearing or Rotary Applications
Number of Lips
1
Maximum Temperature
250 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s

Description

Rotary Shaft Seal, Design Code VG, Inside Diameter 95 mm, Outside Diameter 120 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.