Shaft Seal, 98.42mm I. D., 127mm O. D.
Mfr # 98.4212712.7TC
Zoro # G5907437
product price: $22.75
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
98.42 mm
Outside Dia.
127 mm
Width
12.7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98.4212712.7TC
Zoro #
G5907437
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
98.42 mm
Outside Dia.
127 mm
Width
12.7 mm
Overall Width
0.5 in
Outside Diameter
5 in
Inside Diameter
3.875 in
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Max. Pressure
7 psi
Maximum Surface Speed
999 mps
Spring Reinforcement
Yes
Standards
DIN 3760
Number of Lips
2
Minimum Temperature
-40 Degrees F
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Spring Type
Garter
Case Coating
None
Contact Type
Contact Seal
System of Measurement
Inch
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3.875 in, Outside Diameter 5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.