Shaft Seal, SCV, 12mm ID, Fluoro Rubber
Mfr # 122807SCV
Zoro # G100477723
product price: $19.39
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
12 mm
Outside Dia.
28 mm
Width
7 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122807SCV
Zoro #
G100477723
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
12 mm
Outside Dia.
28 mm
Width
7 mm
Inside Diameter
12 mm
Overall Width
7 mm
Outside Diameter
28 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Fluoro Rubber
Design Code
SCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
Number of Lips
1
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Maximum Pressure
10 psi
Case Coating
None
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 12 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.