Dds

Shaft Seal, TC, 63mm ID, Nitrile Rubber


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seal Type Lip Seal
  • Inside Dia. 63 mm
  • Outside Dia. 80 mm
  • Width 9 mm
  • Lip Material Nitrile Rubber
See all product information

Product Information

Dimensions

Inside Dia. 63 mm
Outside Dia. 80 mm
Width 9 mm
Outside Diameter 80 mm
Overall Width 9 mm
Inside Diameter 63 mm

Details

Item Rotary Shaft Seal
Seal Type Lip Seal
Lip Material Nitrile Rubber
Design Code TC
Standards DIN 3760
Max. Pressure 7 psi
Maximum Temperature 250 Degrees F
Hardness 45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Contact Type Contact Seal
Maximum Pressure 7 psi
Minimum Temperature -40 Degrees F
Spring Reinforcement Yes
Number of Lips 2
For Fluid Type Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
System of Measurement Metric
Case Coating None
Spring Type Garter

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 63 mm, Outside Diameter 80 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.