Zoro Homepage

Shaft Seal, TCN, 195mm ID, Nitrile Rubber

  • Mfr # 1952258.5TCN

  • Zoro # G700474177


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Lip Seal
Inside Dia.
195 mm
Outside Dia.
225 mm
Width
8.5 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1952258.5TCN
Zoro #
G700474177
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
195 mm
Outside Dia.
225 mm
Width
8.5 mm
Inside Diameter
195 mm
Outside Diameter
225 mm
Overall Width
8.5 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Standards
DIN 3760
Max. Pressure
50 psi
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Metric
Number of Lips
2
Case Coating
None
Spring Reinforcement
Yes
Maximum Pressure
140 psi
Maximum Temperature
250 Degrees F

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 195 mm, Outside Diameter 225 mm, Overall Width 8.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.