Zoro Homepage

Shaft Seal, TCN, 20mm ID, Nitrile Rubber

  • Mfr # 203007TCN

  • Zoro # G000474433


product price: $10.15
/ea

Key Features

Seal Type
Lip Seal
Inside Dia.
20 mm
Outside Dia.
30 mm
Lip Material
Nitrile Rubber
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203007TCN
Zoro #
G000474433
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
20 mm
Outside Dia.
30 mm
Width
7 mm
Inside Diameter
20 mm
Overall Width
7 mm
Outside Diameter
30 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Max. Pressure
50 psi
Standards
DIN 3760
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
System of Measurement
Metric
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Contact Type
Contact Seal
Maximum Pressure
140 psi
Case Coating
None
Number of Lips
2
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 20 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.