Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, TCN, 24mm ID, Nitrile Rubber

  • Mfr # 244707TCN

  • Zoro # G000474556


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Seal Type
Lip Seal
Inside Dia.
24 mm
Outside Dia.
47 mm
Lip Material
Nitrile Rubber
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244707TCN
Zoro #
G000474556
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
24 mm
Outside Dia.
47 mm
Width
7 mm
Outside Diameter
47 mm
Overall Width
7 mm
Inside Diameter
24 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TCN
Max. Pressure
50 psi
Standards
DIN 3760
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Maximum Pressure
140 psi
Case Coating
None
Number of Lips
2
Spring Reinforcement
Yes
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol

Description

Rotary Shaft Seal, Design Code TCN, Inside Diameter 24 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.