Zoro Homepage

Shaft Seal, TCV, 65mm ID, Fluoro Rubber

  • Mfr # 659013TCV

  • Zoro # G000475027


product price: $51.99
/ea

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
65 mm
Outside Dia.
90 mm
Lip Material
Fluoro Rubber
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659013TCV
Zoro #
G000475027
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
65 mm
Outside Dia.
90 mm
Width
13 mm
Overall Width
13 mm
Inside Diameter
65 mm
Outside Diameter
90 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Case Coating
None
Contact Type
Contact Seal
Spring Reinforcement
Yes
Maximum Pressure
10 psi
Number of Lips
2
System of Measurement
Metric

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 65 mm, Outside Diameter 90 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.