WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS
- Mfr # 00736ET3E184T-W22
- Zoro # G202484421
product price:Â
$
1,049.99
/ea
Key Features
HP
7.5
Nameplate RPM
3600
Voltage
230V, 460V
Frame Material
CAST IRON
Motor Service Factor
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00736ET3E184T-W22
- Zoro #
- G202484421
- UPC #
- 7891327619821
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 15.86
Details
- HP
- 7.5
- Nameplate RPM
- 3600
- Voltage
- 230V, 460V
- Frame Material
- CAST IRON
- Motor Service Factor
- 1.25
- Motor Mounting Type
- FOOT
- Nominal Efficiency
- 89.5
- Full Load Amps
- 8.76 A
- Motor Enclosure Design
- TEFC
- FRAME
- 182/4T
- WEIGHT
- 106
- VOLTAGE
- 230V, 460V
Description
MOTOR 7.5HP 2P 182/4T WFF2 TEFC-NEMA Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.