Zoro Homepage

Shaft Seal, TCV, 90mm ID, Fluoro Rubber

  • Mfr # 9013012TCV

  • Zoro # G000476673


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
90 mm
Outside Dia.
130 mm
Lip Material
Fluoro Rubber
Design Code
TCV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013012TCV
Zoro #
G000476673
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
90 mm
Outside Dia.
130 mm
Width
12 mm
Overall Width
12 mm
Inside Diameter
90 mm
Outside Diameter
130 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
Case Coating
None
Contact Type
Contact Seal
System of Measurement
Metric
Number of Lips
2
Maximum Pressure
10 psi

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 90 mm, Outside Diameter 130 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.