Zoro Homepage

Angular Gripper, 180 Deg, Spring Clo, Viton

  • Mfr # DCT-20M-RE-V

  • Zoro # G1148379


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Spring Clo,Viton
Maximum Finger Length
83 mm
Minimum Operating Pressure
4 bar
Open Width
180 mm
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-20M-RE-V
Zoro #
G1148379
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger Length
83 mm
Open Width
180 mm
Overall Width
76 mm
Overall Length
42 mm
Inlet Size
M5
Overall Height
104 mm

Description

Angular Gripper,180 Deg,Spring Clo,Viton, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 42 mm, Overall Width 76 mm, Overall Height 104 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.33 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.