Zoro Homepage

Angular Gripper, 180 Deg, Spring Closed

  • Mfr # DCT-12M-RE

  • Zoro # G1148555


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 mm
Overall Height
80 mm
Weight
0.12 kg
Overall Width
76 mm
Product Type
Angular Gripper,180 Deg, Spring Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-12M-RE
Zoro #
G1148555
UPC #
-
Country of Origin
France

Dimensions

Overall Length
30 mm
Overall Height
80 mm
Overall Width
76 mm
Maximum Finger Length
76 mm
Open Width
180 mm
Inlet Size
M5

Details

Item
Angular Gripper,180 Deg, Spring Closed
Weight
0.12 kg
Product Type
Angular Gripper,180 Deg, Spring Closed
Maximum Actuation Time
0.08 sec
Stroke Adjustability
Adjustable
Seal Material
Buna-N
System of Measurement
Metric
Minimum Operating Pressure
4 bar
Repeatability
+/-0.05 mm
Maximum Operating Pressure
7 bar
Series
DCT
Accuracy
+/-0.07 mm
Displacement
1.92 cc
Total Stroke
180 Degrees
Stroke Adjustment Increment
90 Degrees
Spring Assist
Spring Assist
Total Rated Grip Force @ 100 psi
40 N
IP Rating
IP43
Finger Mounting
Bottom, Side
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Gripper Rotation
90 Degrees

Description

Angular Gripper,180 Deg, Spring Closed, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 30 mm, Overall Width 76 mm, Overall Height 80 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.12 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.