Zoro Homepage

Angular Gripper, 180 Deg, Viton

  • Mfr # DCT-12M-V

  • Zoro # G1148537


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Viton
Repeatability
+/-0.05 mm
Open Width
180 mm
Overall Width
76 mm
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-12M-V
Zoro #
G1148537
UPC #
-
Country of Origin
United States

Dimensions

Open Width
180 mm
Overall Width
76 mm
Overall Height
64 mm
Overall Length
30 mm
Inlet Size
M5
Maximum Finger Length
65 mm

Details

Item
Angular Gripper,180 Deg,Viton
Product Type
Angular Gripper,180 Deg,Viton
Repeatability
+/-0.05 mm
Seal Material
Viton
IP Rating
IP43
Spring Assist
Non-Spring Assist
Finger Mounting
Bottom, Side
Displacement
1.92 cc
Accuracy
+/-0.07 mm
Total Rated Grip Force @ 100 psi
32 N
System of Measurement
Metric
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
Stroke Adjustability
Adjustable
Gripper Rotation
90 Degrees
Stroke Adjustment Increment
90 Degrees
Series
DCT
Weight
0.09 kg
Total Stroke
180 Degrees
Maximum Actuation Time
0.06 sec
Maximum Operating Temperature
150 Degrees C
Minimum Operating Temperature
-30 Degrees C

Description

Angular Gripper,180 Deg,Viton, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 30 mm, Overall Width 76 mm, Overall Height 64 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 32 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.