Zoro Homepage

Angular Gripper, 180 Deg, Viton

  • Mfr # DCT-25M-V

  • Zoro # G1148570


product price: $2,427.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,180 Deg,Viton
Weight
0.49 kg
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
Repeatability
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT-25M-V
Zoro #
G1148570
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
106 mm
Open Width
180 mm
Inlet Size
M5
Maximum Finger Length
108 mm
Overall Length
50 mm
Overall Width
76 mm

Details

Item
Angular Gripper,180 Deg,Viton
Product Type
Angular Gripper,180 Deg,Viton
Weight
0.49 kg
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
Repeatability
+/-0.05 mm
Stroke Adjustability
Adjustable
Gripper Rotation
90 Degrees
Minimum Operating Pressure
3 bar
System of Measurement
Metric
Spring Assist
Non-Spring Assist
Finger Mounting
Bottom, Side
Series
DCT
Displacement
14.9 cc
Stroke Adjustment Increment
90 Degrees
Maximum Actuation Time
0.21 sec
Seal Material
Viton
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
157 N
Total Stroke
180 Degrees
Maximum Operating Pressure
7 bar
IP Rating
IP43

Description

Angular Gripper,180 Deg,Viton, Series DCT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 50 mm, Overall Width 76 mm, Overall Height 106 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.49 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 157 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.