Zoro Homepage

Angular Gripper, Failsafe Locking, 180 Deg

  • Mfr # RA-90M-V

  • Zoro # G3142198


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Product Type
Angular Gripper,Failsafe Locking,180 Deg
Series
RA
IP Rating
IP43
Open Width
41 mm
Total Rated Grip Force @ 100 psi
356 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-90M-V
Zoro #
G3142198
UPC #
-
Country of Origin
United States

Dimensions

Open Width
41 mm
Inlet Size
M5
Overall Length
39 mm
Overall Height
67.3 mm
Maximum Finger Length
50 mm
Overall Width
39 mm

Details

Item
Angular Gripper,Failsafe Locking,180 Deg
Product Type
Angular Gripper,Failsafe Locking,180 Deg
Series
RA
IP Rating
IP43
Total Rated Grip Force @ 100 psi
356 N
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Weight
0.2 kg
Stroke Adjustability
Adjustable
Gripper Rotation
90 Degrees
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.16 sec
Seal Material
Viton
Operation Type
Synchronous
Spring Assist
Non-Spring Assist
Stroke Adjustment Increment
45 Degrees , 90 Degrees
Displacement
7.5 cc
Maximum Operating Pressure
7 bar
Total Stroke
180 Degrees
Minimum Operating Pressure
3 bar

Description

Angular Gripper,Failsafe Locking,180 Deg, Series RA, Open Width 41 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 39 mm, Overall Width 39 mm, Overall Height 67.3 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 45 Degrees , 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size M5, Weight 0.2 kg, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.