Zoro Homepage

Electric Parallel Gripper

  • Mfr # DPE-400-20-OD-N

  • Zoro # G1147609


product price: $7,086.99
/ea
Free Shipping & Returns

Key Features

Product Type
Electric Parallel Gripper
Peak DC Current Rating
2 A
Repeatability
+/-0.001 in
Overall Height
5 in
Maximum Finger Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPE-400-20-OD-N
Zoro #
G1147609
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Maximum Finger Length
4 7/8 in
Overall Width
2 3/8 in
Overall Length
5 1/8 in

Details

Item
Electric Parallel Gripper
Product Type
Electric Parallel Gripper
Peak DC Current Rating
2 A
Repeatability
+/-0.001 in
Continuous DC Current Rating
0.4 A
Accuracy
+/-0.002 in
IP Rating
IP50
Maximum Number of Cycles
3,000,000
Maximum Operating Temperature
131 Degrees F
Operation Type
Synchronous
System of Measurement
Inch
Power Requirements @ 100% Duty Cycle
10 W
Input Voltage
24V DC
Series
DPE
Weight
5.56 lb
Maximum Actuation Time
0.8 sec
Spring Assist
Non-Spring Assist
Total Grip Force
200 lbf
Minimum Operating Temperature
32 Degrees F

Description

Electric Parallel Gripper, Series DPE, Overall Length 5 1/8 in, Overall Width 2 3/8 in, Overall Height 5 in, Input Voltage 24V DC, Operation Type Synchronous, Peak DC Current Rating 2 A, Continuous DC Current Rating 0.4 A, Power Requirements @ 100 Percent Duty Cycle 10 W, Maximum Operating Temperature 131 Degrees F, Repeatability +/-0.001 in, Total Grip Force 200 lbf, Maximum Number of Cycles 3,000,000, Maximum Actuation Time 0.8 sec, Accuracy +/-0.002 in, Spring Assist Non-Spring Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.