Zoro Homepage

Gripper, Parallel, Direct Connect Dbl Wedg

  • Mfr # DPDL-125M-100-B-V

  • Zoro # G1147240


product price: $3,521.99
/ea
Free Shipping & Returns

Key Features

Product Type
Gripper,Parallel,Direct Connect Dbl Wedg
Inlet Size
M5
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-125M-100-B-V
Zoro #
G1147240
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
114 mm
Overall Height
68.5 mm
Stroke Length
25.4 mm

Details

Item
Gripper,Parallel,Direct Connect Dbl Wedg
Product Type
Gripper,Parallel,Direct Connect Dbl Wedg
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Displacement
12 cc
Total Rated Grip Force @ 100 psi
445 N
Seal Material
Viton
Accuracy
+/-0.08 mm
Weight
0.9 kg
Series
DPDL
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Maximum Actuation Time
0.3 sec

Description

Gripper,Parallel,Direct Connect Dbl Wedg, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 68.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 114 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.