Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-4M-L-C-V

  • Zoro # G1157786


product price: $2,494.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Grip Force Rated Pressure
100 psi
Gripping Type
Parallel
Bore Size
48.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-4M-L-C-V
Zoro #
G1157786
UPC #
-
Country of Origin
United States

Dimensions

Bore Size
48.8 mm
Height
129 mm
Dimension a
15 mm
Dimension B
20.5 mm
Port Size
M4 x 5
Size
4M
Inlet Size
1/8 in
Stroke Length
20 mm
Overall Width
72 mm
Maximum Finger/Jaw Length
178 mm
Overall Height
129 mm
Overall Length
60 mm

Details

Item
Jaw Parallel Gripper, Series Rdh 2
Type
Parallel
Product Type
Jaw Parallel Gripper, Series Rdh 2
Grip Force Rated Pressure
100 psi
Gripping Type
Parallel
Operating Temp. Range
-30 to 150 Degrees C
Series
RDH
Maximum Pressure
100 psi
Extended Stroke
Yes
Seal Material
Viton
Total Grip Force
1,414 N
Action Type
Double
Opening/Closing Stroke
20 mm
Maximum Actuation Time
0.08 sec
Weight
1.95 kg
Accuracy
+/-0.06 mm
Operation Type
Synchronous
Minimum Operating Pressure
3.5 bar
Maximum Operating Temperature
150 Degrees C
Air Inlet Type
G
Displacement
47.5 cc
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
2,789 N
Maximum Operating Pressure
7 bar
IP Rating
IP55
Minimum Operating Temperature
-30 Degrees C
Spring Assist
Spring Closed
System of Measurement
Metric

Description

Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 20 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Length 60 mm, Overall Width 72 mm, Overall Height 129 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,789 N, IP Rating IP55, Seal Material Viton, Displacement 47.5 cc, Accuracy +/-0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.