Jaw Parallel Gripper, Series Rth 3
Mfr # RTH-3M-L-C
Zoro # G1164305
product price: $2,436.99
/ea
Free Shipping & Returns
Key Features
Product Type
Jaw Parallel Gripper, Series Rth 3
Total Rated Grip Force @ 100 psi
1,708 N
Repeatability
+/-0.02 mm
IP Rating
IP55
Spring Assist
Spring Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-3M-L-C
Zoro #
G1164305
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 mm
Stroke Length
16 mm
Inlet Size
M4
Maximum Finger/Jaw Length
140 mm
Details
Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Total Rated Grip Force @ 100 psi
1,708 N
Repeatability
+/-0.02 mm
IP Rating
IP55
Spring Assist
Spring Closed
Series
RTH
Weight
1.08 kg
Accuracy
+/-0.04 mm
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
Bottom
Maximum Actuation Time
0.08 sec
Minimum Operating Pressure
3.5 bar
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Displacement
37 cc
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Description
Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.5 bar, Overall Height 64 mm, Inlet Size M4, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,708 N, IP Rating IP55, Seal Material Buna-N, Displacement 37 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.