Zoro Homepage

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-5M-O

  • Zoro # G1164549


product price: $3,589.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Stroke Length
13 mm
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-5M-O
Zoro #
G1164549
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
13 mm
Maximum Finger/Jaw Length
203 mm
Inlet Size
M5
Overall Height
88 mm

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
Bottom
Series
RTH
Accuracy
+/-0.06 mm
Spring Assist
Spring Open
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
7,877 N
Displacement
180 cc
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Minimum Operating Pressure
3 bar
Weight
3.9 kg
Seal Material
Buna-N
IP Rating
IP55
Maximum Actuation Time
0.19 sec

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 13 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Height 88 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 7,877 N, IP Rating IP55, Seal Material Buna-N, Displacement 180 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 203 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.