Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-6M-O

  • Zoro # G1164698


product price: $5,141.99
/ea
Free Shipping & Returns

Key Features

Product Type
Jaw Parallel Gripper, Series Rth 3
Repeatability
+/-0.04 mm
Inlet Size
M5
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.36 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-6M-O
Zoro #
G1164698
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
254 mm
Overall Height
110 mm
Stroke Length
16 mm

Details

Item
Jaw Parallel Gripper, Series Rth 3
Product Type
Jaw Parallel Gripper, Series Rth 3
Repeatability
+/-0.04 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.36 sec
Maximum Operating Temperature
80 Degrees C
Weight
7.9 kg
Accuracy
+/-0.08 mm
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
13,786 N
System of Measurement
Metric
Displacement
355 cc
IP Rating
IP55
Minimum Operating Pressure
4 bar
Series
RTH
Finger Mounting
Bottom
Spring Assist
Spring Open

Description

Jaw Parallel Gripper, Series Rth 3, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 110 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,786 N, IP Rating IP55, Seal Material Buna-N, Displacement 355 cc, Accuracy +/-0.08 mm, Repeatability +/-0.04 mm, Maximum Finger/Jaw Length 254 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.