MANUAL TOGGLE CLAMP

  • Mfr # 5150-MBR

  • Zoro # G022917383


product price:  $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5150-MBR
Zoro #
G022917383
UPC #
697437979698
Country of Origin
Thailand

Description

MANUAL TOGGLE CLAMP, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.14 in, Plunger Thread M12, Includes Spindle No, Application Assembly fixtures, Light machining, Welding fixtures, Locking Position Extended, Arm Length 11.23 in, Body Material Steel, Exerted Force : Applied Force - Pulling 40:1, Exerted Force : Applied Force - Pushing 40:1, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.