Para Gripper, 3 Jaw, Hole Thru, Sprng Opn
Mfr # PPC-12-RI-C-V
Zoro # G1157007
product price: $4,296.99
/ea
Free Shipping & Returns
Key Features
Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Weight
2.4 lb
Overall Height
3 1/8 in
Operation Type
Synchronous
Spring Assist
Spring Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC-12-RI-C-V
Zoro #
G1157007
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/8 in
Stroke Length
5/8 in
Maximum Finger/Jaw Length
2 3/8 in
Overall Width
3 3/8 in
Details
Item
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Product Type
Para Gripper,3 Jaw,Hole Thru,Sprng Opn
Weight
2.4 lb
Operation Type
Synchronous
Spring Assist
Spring Open
Minimum Operating Pressure
45 psi
IP Rating
IP54
Repeatability
+/-0.0008 in
Displacement
22.94 cc
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Seal Material
Viton
Series
PPC
Total Rated Grip Force @ 100 psi
894.09 N
Maximum Operating Temperature
300 Degrees F
Maximum Actuation Time
0.03 sec
Minimum Operating Temperature
-20 Degrees F
Description
Para Gripper,3 Jaw,Hole Thru,Sprng Opn, Series PPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 3 3/8 in, Overall Height 3 1/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 894.09 N, IP Rating IP54, Seal Material Viton, Displacement 22.94 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.