Zoro Homepage

Paral Grp, 3 Jaw, Lg Stk

  • Mfr # RTH-1M-L-O-V

  • Zoro # G1164138


product price: $2,076.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Lg Stk
Accuracy
+/-0.04 mm
Repeatability
+/-0.02 mm
Inlet Size
M3
Overall Height
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-1M-L-O-V
Zoro #
G1164138
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Overall Height
37 mm
Maximum Finger/Jaw Length
80 mm
Stroke Length
8 mm

Details

Item
Paral Grp, 3 Jaw, Lg Stk
Product Type
Paral Grp, 3 Jaw, Lg Stk
Accuracy
+/-0.04 mm
Repeatability
+/-0.02 mm
Displacement
6.5 cc
Total Rated Grip Force @ 100 psi
579 N
Maximum Actuation Time
0.06 sec
Minimum Operating Pressure
4 bar
Spring Assist
Spring Open
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Weight
0.25 kg
Series
RTH
IP Rating
IP55
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Finger Mounting
Bottom
Maximum Operating Pressure
7 bar

Description

Paral Grp, 3 Jaw, Lg Stk, Series RTH, Stroke Length 8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 37 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 579 N, IP Rating IP55, Seal Material Viton, Displacement 6.5 cc, Accuracy +/-0.04 mm, Repeatability +/-0.02 mm, Maximum Finger/Jaw Length 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.