Zoro Homepage

Paral Grp, 3 Jaw, Lg Stk

  • Mfr # RTH-6M-L-O-V

  • Zoro # G1164670


product price: $5,578.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Lg Stk
Accuracy
+/-0.08 mm
Finger Mounting
Bottom
Minimum Operating Pressure
4 bar
IP Rating
IP55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-6M-L-O-V
Zoro #
G1164670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
110 mm
Inlet Size
M5
Stroke Length
32 mm
Maximum Finger/Jaw Length
254 mm

Details

Item
Paral Grp, 3 Jaw, Lg Stk
Product Type
Paral Grp, 3 Jaw, Lg Stk
Accuracy
+/-0.08 mm
Finger Mounting
Bottom
Minimum Operating Pressure
4 bar
IP Rating
IP55
Repeatability
+/-0.04 mm
Weight
7.9 kg
Maximum Actuation Time
0.36 sec
Spring Assist
Spring Open
Total Rated Grip Force @ 100 psi
8,971 N
System of Measurement
Metric
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Series
RTH
Displacement
355 cc
Maximum Operating Temperature
150 Degrees C

Description

Paral Grp, 3 Jaw, Lg Stk, Series RTH, Stroke Length 32 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 110 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 8,971 N, IP Rating IP55, Seal Material Viton, Displacement 355 cc, Accuracy +/-0.08 mm, Repeatability +/-0.04 mm, Maximum Finger/Jaw Length 254 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.