Zoro Homepage

Paral Grp, 3 Jaw, Lg Stk, Spg Cls

  • Mfr # RTH-7M-L-C-V

  • Zoro # G3145241


product price: $12,080.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Lg Stk, Spg Cls
Stroke Length
50 mm
Overall Height
143 mm
Seal Material
Viton
Repeatability
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-7M-L-C-V
Zoro #
G3145241
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
50 mm
Overall Height
143 mm
Inlet Size
M5
Maximum Finger/Jaw Length
355 mm

Details

Item
Paral Grp, 3 Jaw, Lg Stk, Spg Cls
Product Type
Paral Grp, 3 Jaw, Lg Stk, Spg Cls
Seal Material
Viton
Repeatability
+/-0.05 mm
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Displacement
940 cc
Series
RTH
Accuracy
+/-0.1 mm
Maximum Actuation Time
0.85 sec
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Finger Mounting
Bottom
IP Rating
IP55
Total Rated Grip Force @ 100 psi
14,322 N
Minimum Operating Pressure
4 bar
Spring Assist
Spring Closed
Weight
15.7 kg

Description

Paral Grp, 3 Jaw, Lg Stk, Spg Cls, Series RTH, Stroke Length 50 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 143 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 14,322 N, IP Rating IP55, Seal Material Viton, Displacement 940 cc, Accuracy +/-0.1 mm, Repeatability +/-0.05 mm, Maximum Finger/Jaw Length 355 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.