Zoro Homepage

Paral Grp, 3 Jaw

  • Mfr # RTH-5M-V

  • Zoro # G1164585


product price: $3,568.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw
Finger Mounting
Bottom
IP Rating
IP55
Total Rated Grip Force @ 100 psi
6,353 N
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-5M-V
Zoro #
G1164585
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Height
88 mm
Maximum Finger/Jaw Length
203 mm
Stroke Length
13 mm

Details

Item
Paral Grp, 3 Jaw
Product Type
Paral Grp, 3 Jaw
Finger Mounting
Bottom
IP Rating
IP55
Total Rated Grip Force @ 100 psi
6,353 N
Seal Material
Viton
Repeatability
+/-0.03 mm
Series
RTH
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Minimum Operating Pressure
2 bar
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.19 sec
Displacement
180 cc
Weight
3.9 kg
Accuracy
+/-0.06 mm
Minimum Operating Temperature
-30 Degrees C

Description

Paral Grp, 3 Jaw, Series RTH, Stroke Length 13 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Height 88 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,353 N, IP Rating IP55, Seal Material Viton, Displacement 180 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 203 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.