Paral Grp, 3 Jaw
Mfr # RTH-6M-O-V
Zoro # G1164716
product price: $5,508.99
/ea
Free Shipping & Returns
Key Features
Product Type
Paral Grp, 3 Jaw
Maximum Actuation Time
0.36 sec
Spring Assist
Spring Open
Displacement
355 cc
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-6M-O-V
Zoro #
G1164716
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
110 mm
Stroke Length
16 mm
Inlet Size
M5
Maximum Finger/Jaw Length
254 mm
Details
Item
Paral Grp, 3 Jaw
Product Type
Paral Grp, 3 Jaw
Maximum Actuation Time
0.36 sec
Spring Assist
Spring Open
Displacement
355 cc
Finger Mounting
Bottom
Repeatability
+/-0.04 mm
Seal Material
Viton
Minimum Operating Pressure
4 bar
Maximum Operating Temperature
150 Degrees C
Weight
7.9 kg
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
13,786 N
Accuracy
+/-0.08 mm
System of Measurement
Metric
Series
RTH
IP Rating
IP55
Maximum Operating Pressure
7 bar
Description
Paral Grp, 3 Jaw, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 110 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,786 N, IP Rating IP55, Seal Material Viton, Displacement 355 cc, Accuracy +/-0.08 mm, Repeatability +/-0.04 mm, Maximum Finger/Jaw Length 254 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.