Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Mfr # RTH-5M-O-SP
Zoro # G1164558
product price: $4,022.99
/ea
Free Shipping & Returns
Key Features
Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Finger Mounting
Bottom
Stroke Length
13 mm
Repeatability
+/-0.03 mm
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTH-5M-O-SP
Zoro #
G1164558
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
13 mm
Overall Height
98.5 mm
Maximum Finger/Jaw Length
203 mm
Inlet Size
M5
Details
Item
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Finger Mounting
Bottom
Repeatability
+/-0.03 mm
Seal Material
Buna-N
Weight
3.9 kg
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
7,877 N
Displacement
180 cc
Spring Assist
Spring Open
System of Measurement
Metric
Series
RTH
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.19 sec
IP Rating
IP55
Accuracy
+/-0.06 mm
Description
Paral Grp, 3 Jaw, Spg Opn, Strp Plt, Series RTH, Stroke Length 13 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Height 98.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 7,877 N, IP Rating IP55, Seal Material Buna-N, Displacement 180 cc, Accuracy +/-0.06 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 203 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.