Zoro Homepage

Paral Grp, 3 Jaw, Spg Opn, Strp Plt

  • Mfr # RTH-6M-O-SP

  • Zoro # G1164707


product price: $5,566.99
/ea
Free Shipping & Returns

Key Features

Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Spring Assist
Spring Open
Repeatability
+/-0.04 mm
Stroke Length
16 mm
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-6M-O-SP
Zoro #
G1164707
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
16 mm
Overall Height
121 mm
Maximum Finger/Jaw Length
254 mm
Inlet Size
M5

Details

Item
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Product Type
Paral Grp, 3 Jaw, Spg Opn, Strp Plt
Spring Assist
Spring Open
Repeatability
+/-0.04 mm
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
4 bar
Displacement
355 cc
IP Rating
IP55
Total Rated Grip Force @ 100 psi
13,786 N
Maximum Operating Temperature
80 Degrees C
Weight
7.9 kg
System of Measurement
Metric
Finger Mounting
Bottom
Series
RTH
Maximum Actuation Time
0.36 sec
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Accuracy
+/-0.08 mm

Description

Paral Grp, 3 Jaw, Spg Opn, Strp Plt, Series RTH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Height 121 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,786 N, IP Rating IP55, Seal Material Buna-N, Displacement 355 cc, Accuracy +/-0.08 mm, Repeatability +/-0.04 mm, Maximum Finger/Jaw Length 254 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.