
Parallel Gripper, 2 Jaw, No Spring
Mfr # REP-62-P
Zoro # G3142496
product price: $1,885.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 7/8 in
Weight
1.21 lb
Overall Width
2 3/8 in
Product Type
Parallel Gripper,2 Jaw,No Spring
Operation Type
Synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP-62-P
Zoro #
G3142496
UPC #
-
Country of Origin
France
Dimensions
Overall Height
2 7/8 in
Overall Width
2 3/8 in
Stroke Length
3/8 in
Maximum Finger/Jaw Length
3 in
Inlet Size
1/8 in
Details
Item
Parallel Gripper,2 Jaw,No Spring
Weight
1.21 lb
Product Type
Parallel Gripper,2 Jaw,No Spring
Operation Type
Synchronous
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
698.37 N
Series
REP
Repeatability
+/-0.0008 in
Minimum Operating Temperature
-30 Degrees F
Air Inlet Type
G
Displacement
11.8 cc
Maximum Actuation Time
0.1 sec
System of Measurement
Inch
Accuracy
+/-0.002 in
Maximum Operating Temperature
180 Degrees F
IP Rating
IP55
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
30 psi
Description
Parallel Gripper,2 Jaw,No Spring, Series REP, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 2 3/8 in, Overall Height 2 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.21 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 698.37 N, IP Rating IP55, Seal Material Buna-N, Displacement 11.8 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.