Zoro Homepage

Parallel Gripper, 3 Jaw, Hole Through

  • Mfr # PPC-34

  • Zoro # G1157287


product price: $4,551.99
/ea
Free Shipping & Returns

Key Features

Weight
11.2 lb
Overall Height
4 3/8 in
Overall Width
5 7/8 in
Product Type
Parallel Gripper,3 Jaw, Hole Through
Stroke Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-34
Zoro #
G1157287
UPC #
-
Country of Origin
France

Dimensions

Overall Height
4 3/8 in
Overall Width
5 7/8 in
Stroke Length
3/4 in
Maximum Finger/Jaw Length
4 3/4 in

Details

Item
Parallel Gripper,3 Jaw, Hole Through
Weight
11.2 lb
Product Type
Parallel Gripper,3 Jaw, Hole Through
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.06 sec
Total Rated Grip Force @ 100 psi
4,332.57 N
Series
PPC
Minimum Operating Pressure
30 psi
Displacement
127.99 cc
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP54
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F

Description

Parallel Gripper,3 Jaw, Hole Through, Series PPC, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 11.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 4,332.57 N, IP Rating IP54, Seal Material Buna-N, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.