Zoro Homepage

Parallel Gripper, 3 Jaw, Spring Closed

  • Mfr # REP-83-P-RE-RC

  • Zoro # G3142846


product price: $2,907.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,3 Jaw,Spring Closed
Operation Type
Synchronous
Overall Width
3 1/8 in
System of Measurement
Inch
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP-83-P-RE-RC
Zoro #
G3142846
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Inlet Size
1/8 in
Stroke Length
3/4 in
Maximum Finger/Jaw Length
4 in
Overall Height
3 1/8 in

Details

Item
Parallel Gripper,3 Jaw,Spring Closed
Product Type
Parallel Gripper,3 Jaw,Spring Closed
Operation Type
Synchronous
System of Measurement
Inch
Accuracy
+/-0.002 in
Weight
1.98 lb
Seal Material
Buna-N
Maximum Actuation Time
0.18 sec
IP Rating
IP55
Spring Assist
Spring Closed
Air Inlet Type
G
Maximum Operating Temperature
180 Degrees F
Repeatability
+/-0.0008 in
Series
REP
Maximum Operating Pressure
100 psi
Displacement
34.9 cc
Minimum Operating Pressure
30 psi
Total Rated Grip Force @ 100 psi
938.57 N
Minimum Operating Temperature
-30 Degrees F

Description

Parallel Gripper,3 Jaw,Spring Closed, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 1/8 in, Overall Height 3 1/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 938.57 N, IP Rating IP55, Seal Material Buna-N, Displacement 34.9 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.