Zoro Homepage

Parallel Gripper, Brute

  • Mfr # RPB-28M-S

  • Zoro # G3143817


product price: $15,243.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Brute
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Overall Length
88.9 mm
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB-28M-S
Zoro #
G3143817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88.9 mm
Maximum Finger/Jaw Length
140 mm
Inlet Size
1/4 in
Overall Width
743 mm
Overall Height
129 mm
Open Width
724 mm
Stroke Length
203.2 mm

Details

Item
Parallel Gripper, Brute
Product Type
Parallel Gripper, Brute
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
1 sec
Total Rated Grip Force @ 100 psi
2,669 N
Seal Material
Viton
Weight
19.1 kg
Series
RPB
Minimum Operating Pressure
1.4 bar
Air Inlet Type
NPT
Accuracy
+/-0.13 mm
Repeatability
+/-0.05 mm
System of Measurement
Metric
Displacement
410 cc

Description

Parallel Gripper, Brute, Series RPB, Open Width 724 mm, Stroke Length 203.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 88.9 mm, Overall Width 743 mm, Overall Height 129 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 19.1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, Seal Material Viton, Displacement 410 cc, Accuracy +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.