Parallel Gripper, Dbl Wedge, Spring Close
Mfr # RPS-15-C
Zoro # G3144849
product price: $1,763.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
400.33 N
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-15-C
Zoro #
G3144849
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 7/8 in
Stroke Length
1/2 in
Maximum Finger/Jaw Length
4 in
Overall Width
2 3/4 in
Inlet Size
#10
Open Width
3 1/4 in
Overall Length
1 5/8 in
Details
Item
Parallel Gripper,Dbl Wedge,Spring Close
Product Type
Parallel Gripper,Dbl Wedge,Spring Close
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
400.33 N
Seal Material
Buna-N
Accuracy
+/-0.002 in
Spring Assist
Spring Closed
Repeatability
+/-0.001 in
Minimum Operating Temperature
-30 Degrees F
Maximum Actuation Time
0.17 sec
IP Rating
IP43
Displacement
4.91 cc
Series
RPS
Weight
1.44 lb
Maximum Operating Temperature
180 Degrees F
Minimum Operating Pressure
50 psi
Description
Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 3 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.44 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.91 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.