Parallel Gripper, Dbl Wedge, Spring Open
Mfr # RPS-11-O
Zoro # G1162309
product price: $1,364.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Inlet Size
#10
System of Measurement
Inch
Series
RPS
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-11-O
Zoro #
G1162309
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
#10
Stroke Length
1/4 in
Overall Width
1 5/8 in
Overall Height
1 3/4 in
Open Width
1 7/8 in
Maximum Finger/Jaw Length
3 in
Overall Length
1 1/4 in
Details
Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Inch
Series
RPS
Seal Material
Buna-N
Weight
0.36 lb
Minimum Operating Temperature
-30 Degrees F
Spring Assist
Spring Open
Total Rated Grip Force @ 100 psi
222.41 N
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
IP Rating
IP43
Maximum Operating Temperature
180 Degrees F
Accuracy
+/-0.002 in
Minimum Operating Pressure
50 psi
Maximum Actuation Time
0.15 sec
Displacement
1.61 cc
Description
Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 1 7/8 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/4 in, Overall Width 1 5/8 in, Overall Height 1 3/4 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.36 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.61 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.