Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-12M-D-O

  • Zoro # G1161146


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Open Width
60 mm
Repeatability
+/-0.03 mm
IP Rating
IP43
Overall Length
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-12M-D-O
Zoro #
G1161146
UPC #
-
Country of Origin
United States

Dimensions

Open Width
60 mm
Overall Length
38.1 mm
Maximum Finger/Jaw Length
102 mm
Stroke Length
9.5 mm
Overall Width
54 mm
Overall Height
51.2 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Repeatability
+/-0.03 mm
IP Rating
IP43
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Spring Assist
Spring Open
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Displacement
2.5 cc
Total Rated Grip Force @ 100 psi
267 N
Weight
0.34 kg
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Series
RPS
Minimum Operating Pressure
3.4 bar
Maximum Actuation Time
0.15 sec

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 60 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.