Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-15-O-V

  • Zoro # G3144998


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Overall Width
2 3/4 in
Maximum Operating Pressure
100 psi
Series
RPS
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-15-O-V
Zoro #
G3144998
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
1 5/8 in
Stroke Length
1/2 in
Inlet Size
#10
Overall Height
2 7/8 in
Maximum Finger/Jaw Length
4 in
Open Width
3 1/4 in

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Maximum Operating Pressure
100 psi
Series
RPS
Seal Material
Viton
System of Measurement
Inch
IP Rating
IP43
Displacement
4.91 cc
Maximum Operating Temperature
300 Degrees F
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
Weight
1.44 lb
Minimum Operating Temperature
-20 Degrees F
Spring Assist
Spring Open
Maximum Actuation Time
0.17 sec
Minimum Operating Pressure
50 psi
Total Rated Grip Force @ 100 psi
400.33 N

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 3 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 2 7/8 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.44 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP43, Seal Material Viton, Displacement 4.91 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.